Beli anti vibration pads di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- EXSEAL Gel DamperDeskripsi:-The gel has no orientation and has equal effect vertically and horizontally.-Demonstrates effect from low range from as low as 23Hz and up. (Varies depending on the hardness of the material.) -Vibration prevention of machinery.-Vibration isolation of compressor and motor.-Preventing vibration from the floor from reaching measurement equipment.atribut:
- Thickness (mm): 25
- monotaro Anti-Vibration Padatribut:
- Internal capacity: 1 piece
- Use: For vibration isolation of machines and equipment
- Material: Natural rubber
- Allowable Surface Pressure (N/mm²): 5
- Color: Black
- Rubber Hardness: 55
- Thickness T (mm): 10
- AS ONE Container Box Conductive Small (Kontainer)atribut:
- Color: Black
- Container Type: Solid eyes
- TRUSCO Anti Vibration Pad (Penahan Getaran)Deskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- TRUSCO Vibration Absorbing Padatribut:
- Finish Material: Synthetic Rubber (CR)
- Rubber Hardness: 55° ±5
- Working Temperature Range (°C): -5 to 110
- AIRLOC Vibration Isolator PadDeskripsi:Vibration-isolating pads and sheets position beneath equipment and machinery to provide stabilization and dampen noise and vibration. Neoprene and nitrile pads resist chemicals, lubricants, and oils. Flat surface pads stabilize and level equipment, while textured pads, such as diamond or waffle profile, provide a firm gripping surface to minimize vibration.atribut:
- UNSPSC: 23153130
- AIRLOC Vibration Isolator PadsDeskripsi:Vibration-isolating pads and sheets position beneath equipment and machinery to provide stabilization and dampen noise and vibration. Neoprene and nitrile pads resist chemicals, lubricants, and oils. Flat surface pads stabilize and level equipment, while textured pads, such as diamond or waffle profile, provide a firm gripping surface to minimize vibration.atribut:
- UNSPSC: 23153130
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- WAKI Anti-Vibration Rubber Matatribut:
- Length (mm): 100
- Material: Natural rubber (NR)
- Thickness (mm): 8
- Width (mm): 100
- Taica RubberDeskripsi:-The bolt is penetrated to minimize lateral shaking.-Optimal for vibration-proofing and damping light and fragile object such as printed circuit board.-With four points of support, it can be used with equipment weighing 0.2 to 32kg and remove even fine vibration. -For vibration-proofing and damping printed circuit boards.-Vibration isolation of fan and compact drive machine.atribut:
- Thickness: 5mm
- Width: 300mm
- Length: 300mm
- Working Temperature Range: -30 to 70degree C
- Color: Black
- Material: Natural Rubber (NR)
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- SHOWA Hanging Type Vibration Insulation Rubberatribut:
- Material: Rubber:Natural rubber (NR), Metal fittings:Rolled steel for general structural use
- Purpose of Use: Interior ceiling, various system ceiling. Ceiling hanging air conditioning equipment, air conditioning duct, piping.
- TENSHO Conductive Container Tenbako (Kontainer Konduktif)atribut:
- Color: Black
- TRUSCO Anti-Vibration Padatribut:
- Width (mm): 150
- Finishing Material: Natural rubber (NR)
- Thickness (mm): 15
- Weight (g): 2030
- Allowable Surface Pressure (kg/cm²): 4
- Type: Belt type
- Dimensions (mm): 15x150x1000
- K-FLEX USA Rubber Insulation Oil-Resistant Buna-N Foam (Busa Insulasi)Deskripsi:These Buna-N/PVC foam rubber insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and fastened in place to fit the needs of the application.atribut:
- UNSPSC: 30141505
- Flexibility: Flexible
- Foam Cell Type: Closed
- Plenum Rating: Plenum Rated
Daftar Harga anti vibration pads Terbaru October 2026
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp199.900 |
| TRUSCO Anti-Vibration Pad | Rp349.900 |
| EXSEAL Gel Damper | Rp289.900 |
| monotaro Anti-Vibration Pad | Rp119.900 |
| AS ONE Container Box Conductive Small (Kontainer) | Rp999.900 |
| TRUSCO Anti Vibration Pad (Penahan Getaran) | Rp24.900 |
| TRUSCO Anti-vibration pads (synthetic rubber) | Rp25.900 |
| Hikari Rubber | Rp31.900 |
| TRUSCO Vibration Absorbing Pad | Rp139.900 |
| AIRLOC Vibration Isolator Pad | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101001374-1.jpg)



/3vP103492139-7.jpg)
/P101002158-1.jpg)
/afP102006375-4.jpg)







/qnP103786959-2.jpg)


/57P105530187-1.jpg)

/bnP109428419-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)